Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L

  • Mfr # 3KR46

  • Zoro # G3406663


product price: $675.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KR46
Zoro #
G3406663
UPC #
190735290453
Country of Origin
China

Dimensions

Lifting Height Max.
29 1/4 in
Lifting Height Min.
8 1/4 in
Platform Length
27 1/2 in
Caster Wheel Dia.
4 in
Platform Width
17 5/8 in
Caster Dia.
4"
Overall Length
30 1/4 in
Overall Width
17 1/2 in
Overall Height
36 7/8 in
Platform LxW
27 1/2 in x 17 5/8 in
Maximum Lifting Height
29 1/4 in
Wheel Diameter
4 in
Handle Height
36 7/8 in
Overall LxWxH
30 1/4 in x 17 1/2 in x 36 7/8 in
Minimum Lifting Height
8 1/4 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
400 lb
Elevation per Stroke
1"
Caster Wheel Type
(2) Rigid, (2) Swivel with Brake
Number of Posts
0
Caster Type
(2) Rigid, (2) Swivel with Brake
Caster Material
Polyurethane
Includes
Hydraulic Foot Pump
Frame Material
Steel
Phase
1
Item
Manual Mobile Scissor-Lift Table
Brake Type
Side Pedal Brake
Wheel Configuration
(2) Swivel with Brake, (2) Rigid
Wheel Type
Tread on Core
Platform Type
Solid
Wheel/Tread Material
Polyurethane
Platform Material
Steel
Handle Type
Raised
Operation
Manual

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 400 lb, Platform Material Steel, Platform Length 27 1/2 in, Platform Width 17 5/8 in, Overall Length 30 1/4 in, Overall Width 17 1/2 in, Overall Height 36 7/8 in, Minimum Lifting Height 8 1/4 in, Maximum Lifting Height 29 1/4 in, Scissor Type Single, Wheel Configuration (2) Rigid, (2) Swivel with Brake, Brake Type Side Pedal Brake, Platform LxW 27 1/2 in x 17 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.