Taper Pin, Standard, Steel, No 1 x 1-1/2, PK25
Mfr # U39000.172.0150
Zoro # G3407096
product price:Â $4.39
/pk 25, $0.18/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39000.172.0150
Zoro #
G3407096
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.171 to 0.173 in
Small End Dia.
#1
Fastener Length
1 1/2 in
Size
#1 x 1-1/2
Overall Length
1-1/2"
Large End Diameter
0.173 in
Pin Size
#1
Shank Length
1 1/2 in
Small End Diameter
0.141 in
Description
Taper Pin,#1,0.173 in dia,Steel,PK25, Thread Size Not Applicable, Pin Size #1, Large End Diameter 0.173 in, Small End Diameter 0.141 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.