Metric Plain Ball Hex Key Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK

  • Mfr # 18620

  • Zoro # G3407467


product price:  $12.59
/pk 5, $2.52/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18620
Zoro #
G3407467
UPC #
037516186201
Country of Origin
United States

Dimensions

Tip Size
10 mm
Arm Length
6 37/64 in
Short Arm Length
1 35/64 in
Length Family
Long
Long Arm Length
6 37/64 in
Long-Arm-Length
6-37/64"
Arm-Length
6-37/64"
Short-Arm-Length
1-35/64"
Handle-Length
1-1/2"
Arm Length - Long
6 37/64 in
Arm Length - Short
1 35/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Handle Material
Steel
Blade Material
Alloy steel
Working Angle
30 Degrees
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Gray
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No
Number of Ball Ends
1
Number of Tips
2
Non-Sparking
No
End Shape
Hex
Standards
ANSI B18.3M
Fastener Holding
No
Driver Material
Alloy Steel
Grip Style
Plain
Insulated
No
Non-Magnetic
No
Corrosion Resistant
Yes
Key Shape
L
Series
Long Black
Handle Shape
L-Handle
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

When you need to tighten or loosen fasteners, the EKLIND 18620 Metric Plain Ball Hex Key is the tool for the job. Made of alloy steel, this ball hex key has a black oxide finish and an alloy steel handle. The arm length measures 6 37/64 in., while the handle length is 1 1/2 in. It has a 10 mm tip size and is made of alloy steel. It also comes with a plain handle type and metric measurement type. The EKLIND 18620 Metric Plain Ball Hex Key will help you to get your work done quickly and efficiently.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.