Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1KE88
Zoro #
G3407503
UPC #
008236826258
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2-20
Head Width
3/4 in
Head Height
5/16 in
Dia./Thread Size
1/2"-20
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Proof Load
12,100 psi
Tensile Strength
120,000 psi
Rockwell Hardness
C25 to C34
Type
Medium Strength
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Fastener Thread Style
Partially Threaded
Material Grade
Grade 5
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.