
Balanced Collar, 1pc Clamp, Balanced, Bore 19mm, Anodized Aluminum
Mfr # MSPB-19-A
Zoro # G3408714
product price: $29.95
/eaKey Features
Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
40 mm
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSPB-19-A
Zoro #
G3408714
UPC #
634529300817
Country of Origin
United States
Dimensions
Bore Dia.
19 mm
Outside Dia.
40 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
47.4 mm
Width Tolerance
+0.076 mm / -0.254 mm
Details
Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 225°F (-40°C to 107°C)
Screw Material
Alloy Steel
Weight
0.0968 lbs
System of Measurement
Metric
Number of Screws
2 ea
Screw Seating Torque
16 Nm
Bore Tolerance
+0.05 mm / +0.012 mm
Type
Two-Piece
Style
Round
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location (R)
14.73 mm
Standards
ISO 9001:2015 Certified
Finish
Bright, No Plating
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 19mm bore, 40mm OD, and 15mm width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 aluminum to a fine burr-free finish for increased screw seating torque. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.