This item is Discontinued.

Duracell Button Cell Battery, 309/393, Silver Oxide D309/393BPK

Button Cell Battery, 309/393, Silver Oxide (Discontinued)

  • Mfr # D309/393BPK
  • Zoro # G3408912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D309/393BPK
Zoro #
G3408912
UPC #
041333139098
Country of Origin
Unknown

Dimensions

Battery Size
309/393
Diameter
0.311"
Depth
0.213 in

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Standard Battery Pack Size
1
Battery Type
Silver Oxide
Item
Button Cell Battery
Standards
ANSI
For Use With
Photo/Electronic
Voltage
1.5

Description

Button Cell Battery, Battery Size 309/393, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5VDC, Standard Battery Pack Size 1, Diameter 0.311 In., Depth 0.213 In., Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.