Knit Gloves, Cotton, None Uncoated, High Visibility Yellow, L, 1 PR

  • Mfr # 4NMU7

  • Zoro # G3409305


product price:  $2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Glove Size
L
Glove Materials
Cotton
Glove Coating Coverage
Uncoated
Length
10-1/4"
Application
Automotive Plants, Farming, Foundries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NMU7
Zoro #
G3409305
UPC #
190735100134
Country of Origin
Multiple

Dimensions

Glove Size
L
Length
10-1/4"
Glove Length
10 1/4 in

Details

Item
Knit Gloves
Color
High Visibility Yellow
Glove Materials
Cotton
Glove Coating Coverage
Uncoated
Application
Automotive Plants, Farming, Foundries
Glove Coating Finish
None
Glove Coating Material
Uncoated
Lining
Cotton
Finger Style
Full Finger
Fabric Weight
9 oz
Glove Cut
Clute
Glove Lining Material
Cotton
Thumb Style
Straight
Glove Style
Canvas
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Shop By
Closeouts
Glove Liner Material
Cotton

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.