This item is Discontinued.

Powers Thermostatic Mixing Valve With Diverter T426-CM-2T

Thermostatic Mixing Valve With Diverter (Discontinued)

  • Mfr # T426-CM-2T
  • Zoro # G3410303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T426-CM-2T
Zoro #
G3410303
UPC #
686408610814
Country of Origin
United States

Details

Includes
3-1/2"
Item
Thermostatic Mixing Valve With Diverter
Standards
ASSE 1016, Type P, Type T,Type T/P
Flow Rate (GPM)
5-1/4
Material of Construction
Brass
Handle Type
Single Lever
Connection (In.)
1/2 Sweat
Primary Material
Metal
Type
4 Port Metal Handle

Description

Thermostatic Mixing Valve With Diverter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.