Zoro Homepage
This item is Discontinued.
Leviton Wireless Remote Switch, 1-Pole, On/Off WSS0S-P0A

Wireless Remote Switch, 1-Pole, On/Off (Discontinued)

  • Mfr # WSS0S-P0A
  • Zoro # G3411134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS0S-P0A
Zoro #
G3411134
UPC #
078477450031
Country of Origin
Germany

Details

Item
Wireless Remote Switch
Switch Type
1-Pole
Color
Almond
Voltage AC
120 to 277
Switch Function
Momentary
Communication Method - Motion Sensing and Dimming
Wireless RF
Includes
Face Plate
Grade
Standard
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Color - Motion Sensing and Dimming
Almond
Switch Action
On/Off
Switch Type - Motion Sensing and Dimming
1-Pole
Communication Method
RF
Installation Location - Motion Sensor
Portable, Wall
Standards
ETL/CSA
Description/Special Features
For Three and Four Way Applications and Can Control Multiple Sensors

Description

Wireless Remote Switch, Switch Type 1-Pole, Color Almond, Includes Face Plate, Standards ETL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.