Standard Dowel Pin, 8 mm Nominal Dia, 20 mm L, Stainless Steel, 10 PK
Mfr # M55580.080.0020
Zoro # G3411171
product price:Â $10.79
/pk 10, $1.08/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
8 mm
Nominal Diameter
8 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M55580.080.0020
Zoro #
G3411171
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
20 mm
Overall Length
20mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Description
Dowel Pin,SS,8mm dia,20mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.