This item is Discontinued.

Norton Abrasives Recessed Grinding Whl, 1/S, 7x3/4x1.25, PK5 66252942213

Recessed Grinding Whl, 1/S, 7x3/4x1.25, PK5 (Discontinued)

  • Mfr # 66252942213
  • Zoro # G3411292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252942213
Zoro #
G3411292
UPC #
662529422130
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Recess Dia.
2-3/4"
Recess Depth
1/4"
Overall Thickness
3/4 in
Recess Diameter
2 3/4 in

Details

Item
Recessed Grinding Wheel
Abrasive Material
Aluminum Oxide
Max. RPM
3600
Series
32A
Grade
Coarse
Recess Type
One Side
Color
Gray
Specification
32A46-JVBE
Bond Type
Vitrified
Maximum Operating Speed
3,600 RPM
Connector Type
Unthreaded Hole
Grit
46

Description

Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Type Unthreaded Hole, Grit 46, Overall Thickness 3/4 in, Specification 32A46-JVBE, Maximum Operating Speed 3,600 RPM, Recess Depth 1/4 in, Recess Diameter 2 3/4 in, Bond Type Vitrified, Color Gray, Grade Coarse, Recess Type Single, Series 32A, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.