Standard Dowel Pin, 3 mm Nominal Dia, 36 mm L, Stainless Steel, 10 PK
Mfr # M55580.030.0036
Zoro # G3411661
product price:Â $10.15
/pk 10, $1.02/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
3 mm
Nominal Diameter
3 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M55580.030.0036
Zoro #
G3411661
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3 mm
Nominal Diameter
3 mm
Shank Length
36 mm
Overall Length
36mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Description
Dowel Pin,SS,3mm dia,36mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 3 mm, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.