Extended Prong Cotter Pin, 6.3 mm Dia, 41 mm L, 18-8 Stainless Steel, 5 PK
Mfr # M51700.063.0040
Zoro # G3412145
product price:Â $6.69
/pk 5, $1.34/ea
Sold in multiples of 2 for $13.38
Key Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M51700.063.0040
Zoro #
G3412145
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
6.3 mm
Shank Length
41 mm
Length
40 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Number of Pieces
1
Manufacturer Location
Globally Sourced
Standards
D94
Description
Cotter Pin,6.3mm dia,44mm L,PK5, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 44 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.