Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Slow Dry Flexible Cure Gasket Sealant, 3 oz. Tube, Black, Temp Range -65 to 400 Degrees F 80016

Slow Dry Flexible Cure Gasket Sealant, 3 oz. Tube, Black, Temp Range -65 to 400 Degrees F (Discontinued)

  • Mfr # 80016
  • Zoro # G3412157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80016
Zoro #
G3412157
UPC #
686226800169
Country of Origin
Unknown

Dimensions

Size
3 oz. Tube

Details

Application
Used for Cover Plates and Threaded and Hose Connections
Color
Black
Substrates
Aluminum, Brass, Iron, Steel, Cork, Glass, Rubber, Felt, Plastic
Temp. Range
-65 to 400 Degrees F
Item
Gasket Sealant
Type
Slow Dry Flexible Cure
Full Cure
Remains Tacky
Begins to Harden
4 min.
Specific Gravity
0.85
Viscosity
paste
Standards
Meets MIL-S-45180D, Type II
Characteristics
Seals Flanges, Fittings, Connections and Flexible Assemblies Against Leakage

Description

Gasket Sealant, Color Black, Standards Meets MIL-S-45180D, Type II

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, DE, IL, MA, MI, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.