This item is Discontinued.

Ingersoll-Rand Air Random Orbital Sander, 0.20HP, 6 In. R026B-VLV-1

Air Random Orbital Sander, 0.20HP, 6 In. (Discontinued)

  • Mfr # R026B-VLV-1
  • Zoro # G3412193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R026B-VLV-1
Zoro #
G3412193
UPC #
663024001141
Country of Origin
China

Dimensions

Pad Size
6"
Orbit Dia.
3/32 in
Overall Length
7-1/2"
Min. Hose Size
3/8 in

Details

Item
Air Random Orbital Sander
HP
0.20
Pad Face Type
Vinyl
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
15.8
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
Yes
Throttle
Lever
Shroud Style
Long
Housing Material
Composite
Includes
6 ft. Dust Hose

Description

Air Random Orbital Sander, Required Pressure 90 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.