Extended Prong Cotter Pin, 6 mm Dia, 51 mm L, 18-8 Stainless Steel, 5 PK
Mfr # M51700.050.0050
Zoro # G3412197
product price:Â $4.49
/pk 5, $0.90/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51700.050.0050
Zoro #
G3412197
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
7 mm
Shank Length
52 mm
Length
50 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Number of Pieces
1
Standards
D94
Manufacturer Location
Globally Sourced
Description
Cotter Pin,5mm dia,55mm L,PK5, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 55 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.