Depressed Center Cut-Off Wheel, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 60 Grit
Mfr # 22047
Zoro # G3412333
product price:Â $3.99
/eaKey Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22047
Zoro #
G3412333
UPC #
699053220475
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Series
A60S
Maximum Operating Speed
10,200 RPM
Application
Ferrous Metal
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel
Primary Material Application
Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series A60S, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.