Strapping Buckle, Steel, 1-1/4 In., PK250

  • Mfr # 2CXR2

  • Zoro # G3412491


product price:  $125.99
/pk 250, $0.50/ea
Free Shipping & Returns

Key Features

Size
1-1/4"
Material
Steel
Application
Polyester Cord and Rayon Cord Heavy Duty
Compatible Strapping
Poly Cord Strapping
Strapping Buckle Type
Heavy Duty Buckles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CXR2
Zoro #
G3412491
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1-1/4"
Fits Strap Width
1 1/4 in
Seal Inside Width
1 1/4 in

Details

Item
Strapping Buckle
Material
Steel
Application
Polyester Cord and Rayon Cord Heavy Duty
Compatible Strapping
Poly Cord Strapping
Strapping Buckle Type
Heavy Duty Buckles
Quantity
250
Seal Application
Heavy Duty Seals
Seal Finish
Phosphated

Description

Strapping Buckle, Seal Application Heavy Duty Seals, Fits Strap Width 1 1/4 in, Seal Length Not Applicable, Quantity 250, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Phosphated, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.