Extended Prong Cotter Pin, 3 mm Dia, 26 mm L, 18-8 Stainless Steel, 25 PK
Mfr # M51700.020.0025
Zoro # G3412501
product price:Â $2.69
/pk 25, $0.11/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51700.020.0025
Zoro #
G3412501
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
4 mm
Shank Length
27 mm
Length
25 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Number of Pieces
1
Manufacturer Location
Globally Sourced
Standards
D94
Description
Cotter Pin,2mm dia,27.5mm L,PK25, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 27.5 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.