Standard Dowel Pin, 12 mm Nominal Dia, 100 mm L, Stainless Steel, 1 PK
Mfr # M51580.120.0100
Zoro # G3412879
product price:Â $12.59
/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
12 mm
Nominal Diameter
12 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M51580.120.0100
Zoro #
G3412879
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
100 mm
Overall Length
100mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A1
Finish
Plain
Standards
D7
Dimensional Standards
DIN 7
Manufacturer Location
Globally Sourced
Description
Dowel Pin,SS,12mm dia,100mm L, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 12 mm, Product Type Dowel Pin, Shank Length 100 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.