
Replacement Lens for 50853, Yellow
Mfr # 90233
Zoro # G3412927
product price:Â $4.49
/eaKey Features
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Yellow
Width - Vehicle Lighting
1 in
Diameter - Vehicle Lighting
4 in
Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90233
Zoro #
G3412927
UPC #
089373004471
Country of Origin
United States
Dimensions
Width - Vehicle Lighting
1 in
Diameter - Vehicle Lighting
4 in
Overall Depth
1 1/16 in
Overall Diameter
4 in
Details
Item
Replacement Lens
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Yellow
Material
polycarbonate
For Use With
55280, 55243, 55290, 50630, 55220
Shape
Round
Color
Yellow
Compatible with Manufacturer Model Number
50630, 55220, 55243, 55280, 55290
Compatible Light Type
Tail Light
Lens Color
Amber
Lens Material
Acrylic
Lens Shape
Round
Compatible Manufacturer Part Number
50630, 55220, 55243, 55280, 55290
Compatible Manufacturer Model Number
50630, 55220, 55243, 55280, 55290
For Use With Mfr. Model Number
50630, 55220, 55243, 55280, 55290
Compatible with Manufacturer Model No.
50630, 55220, 55243, 55280, 55290
Compatible with Mfr. Model No.
50630, 55220, 55243, 55280, 55290
For Use with Mfr Model Number
50630, 55220, 55243, 55280, 55290
Compatible Pump Manufacturer Part Number
50630, 55220, 55243, 55280, 55290
Compatible Mfr. Model Number
50630, 55220, 55243, 55280, 55290
Description
Replacement Lens, Overall Height Not Applicable, Overall Depth 1 1/16 in, Overall Length Not Applicable, Lens Material Acrylic, Lens Color Amber, Overall Diameter 4 in, Lens Shape Round, Compatible Light Type Tail Light, Compatible with Manufacturer Model Number 50630, 55220, 55243, 55280, 55290
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.