Standard Dowel Pin, 12 mm Nominal Dia, 32 mm L, Stainless Steel, 5 PK
Mfr # M51580.120.0032
Zoro # G3412976
product price:Â $13.89
/pk 5, $2.78/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
12 mm
Nominal Diameter
12 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51580.120.0032
Zoro #
G3412976
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
32 mm
Overall Length
32mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A1
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 7
Description
Dowel Pin,SS,12mm dia,32mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 12 mm, Product Type Dowel Pin, Shank Length 32 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.