Shelf Liner, 36"D x 48"W, Black, PK4

  • Mfr # 5GRK3

  • Zoro # G3413051


product price:  $18.29
/pk 4, $4.57/ea

Key Features

Width
48"
Depth
36"
Material
Polypropylene
Finish
Matte
Overall Depth
47 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GRK3
Zoro #
G3413051
UPC #
190735525951
Country of Origin
China

Dimensions

Width
48"
Depth
36"
Overall Depth
47 1/4 in
Overall Width
35 1/8 in
For Shelf Width
36 in
For Shelf Depth
48 in
Overall Height
1/64 in

Details

Item
Shelf Liner
Material
Polypropylene
Color
Black
Finish
Matte
Standards
NSF
For Use With
2KPC4, 2KPD3, 2KPE8, 2KPG4, 2KPH9, 2KPK5, 2KPW1, 2KPX6, 2KRA7, 2KRD3

Description

Shelf Liner, Color Black, Matte Finish, Material Polypropylene, For Shelf Depth 48 in, For Shelf Width 36 in, Overall Depth 47 1/4 in, Overall Height 1/64 in, Overall Width 35 1/8 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.