Nylon Insert Lock Nut, 5/8"-11, Brass, Not Graded, Plain, 3/4 in Ht
Mfr # 4FHX5
Zoro # G3413645
product price:Â $9.89
/eaKey Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4FHX5
Zoro #
G3413645
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Hex Height
3/4 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-11
Width Across Flats
15/16 in
Nut Height
3/4 in
Description
Lock Nut, Finish Plain, Material Brass, Material Grade/Class Not Graded, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 3/4 in, Lock Type Nylon Insert, Dimensional Standards IFI-100/107, Material Quality Standards ASTM F467, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B18.16.6, Insert Material Nylon, Pack Size Small Pack, Rockwell Hardness -, Tensile Strength Not Applicable, Thread Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.