This item is Discontinued.

Norton Abrasives FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 80G 69957394199

FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 80G (Discontinued)

  • Mfr # 69957394199
  • Zoro # G3413882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957394199
Zoro #
G3413882
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
6"
Width
1"
Arbor Size
1"

Details

Item
Flap Wheel With Arbor Hole
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
R369
Max. RPM
6200

Description

Flap Wheel With Arbor Hole, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Series R369, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.