Fire Barrier Pillow, 9 In. L, 4 In. W

  • Mfr # FB-249*

  • Zoro # G3414293


product price:  $17.65
/ea

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
UL Classified, ULC Listed
Firestop Application
Cable Trays, Cables, Concrete Wall, Ducts, Gypsum Walls, Metal Pipe, Plastic Pipe, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB-249*
Zoro #
G3414293
UPC #
00051115165306
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Height
2 in
Overall Width
4 in

Details

Item
Firestop Pillow
Color
Red
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
UL Classified, ULC Listed
Firestop Application
Cable Trays, Cables, Concrete Wall, Ducts, Gypsum Walls, Metal Pipe, Plastic Pipe, Structural Steel
Features
Can Be Cut In The Field for Precise Fill and Compression, Can Be Removed and Reconfigured, Interlocking Strips Let Installers Lock Pillows Together By Hand, Expand and Lock Together for Tight Seal Against Flame, Smoke and Toxic Gasses, No Wire Mesh or Additional Support Required
Fire Resistance Type
Intumescent
Interlocking
No
Market
Commercial
Firestop Type
Pillow

Description

Firestop Pillow, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Pillow, Interlocking No, Overall Height 2 in, Overall Length 9 in, Overall Width 4 in, Color Red, Features Can Be Cut In The Field for Precise Fill and Compression, Can Be Removed and Reconfigured, Interlocking Strips Let Installers Lock Pillows Together By Hand, Expand and Lock Together for Tight Seal Against Flame, Smoke and Toxic Gasses, No Wire Mesh or Additional Support Required, Market Commercial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.