Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Tape Measure, 1/2 in Blade

  • Mfr # 1MKR3

  • Zoro # G3414862


product price: $5.95
/ea

Key Features

Blade Length
12 ft
Measurement Type
SAE
Graduation Marks
1/16 in (10ths Thereafter), 1/32 in (50ths in First 6 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKR3
Zoro #
G3414862
UPC #
190735754153
Country of Origin
Multiple

Dimensions

Blade Length
12 ft
Blade Width
1/2 in
Case Height
2 1/2 in
Case Length
1 1/4 in
Blade Length - SAE
12 ft
Case Depth
2 1/4 in
Standout Length
3 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in (10ths Thereafter), 1/32 in (50ths in First 6 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Rewind Type
Automatic
Lock Type
Slide
Blade Color
Yellow
Belt Clip
Belt Clip Included
Standout
3 ft
Blade Coating
Clear
Tape Measure Product Grouping
Tape Measure
Graduation Type
in/ft/Fractional/Decimal
Features
16 in and 19.2 in Stud Center Markings
Case Type
Closed
Stud Markings
Yes
Graduations
1/16 in Thereafter, 1/32 in First 6 in
Hook Construction
2-Rivet
Graduation Color
Black, Red
Orientation
Horizontal
System of Measurement
SAE/Engineers Scale
Blade Type
Single-Sided
Numeric Marks
Feet, Fractions, Inches
Zero Point Location
Hook End
Specialized Scales
Stud Markings
Blade Return Type
Automatic
Standards
ASME Class II
Numeric Format
Decimal, Fractional
Graduation Units
Feet, Inches

Description

Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Case Material Chromed ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/16 in (10ths Thereafter), 1/32 in (50ths in First 6 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Silver, Case Length 1 1/4 in, Lock Type Slide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.