Coiled Spring Pin, 10 mm Outside Dia, 18 mm L, Stainless Steel, 10 PK
Mfr # M51430.080.0016
Zoro # G3414881
product price:Â $10.99
/pk 10, $1.10/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51430.080.0016
Zoro #
G3414881
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
10 mm
Shank Length
18 mm
Overall Length
16mm
Outside Dia.
8 mm
Nominal Diameter
8 mm
Chamfer Diameter
7.8 mm
Usable Length
16 mm
Fits Minimum Hole Diameter
7.85 mm
Fits Maximum Hole Diameter
8 mm
Shank Length Tolerance
+/-0.500 mm
Chamfer Length (Max.)
2 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7343, ISO8750
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Coiled Spring Pin, 8mm dia,16mm L,Coiled,PK10, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 7.8 mm, Fits Minimum Hole Diameter 7.85 mm, Fits Maximum Hole Diameter 8 mm, Shank Length 16 mm, Maximum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.