Coiled Spring Pin, 2.5 mm Outside Dia, 14 mm L, Stainless Steel, 25 PK
Mfr # M51430.025.0012
Zoro # G3415450
product price:Â $6.75
/pk 25, $0.27/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51430.025.0012
Zoro #
G3415450
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
2.5 mm
Shank Length
14 mm
Nominal Diameter
2.5 mm
Outside Dia.
2.5 mm
Overall Length
12mm
Chamfer Diameter
2.4 mm
Shank Length Tolerance
+/-0.500 mm
Usable Length
12 mm
Fits Minimum Hole Diameter
2.4 mm
Fits Maximum Hole Diameter
2.5 mm
Chamfer Length (Min.)
0.7 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7343, ISO8750
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Coiled Spring Pin, 2.5mm dia,12mm L,PK25, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 2.4 mm, Fits Minimum Hole Diameter 2.4 mm, Fits Maximum Hole Diameter 2.5 mm, Shank Length 12 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.