Coiled Spring Pin, 4 mm Outside Dia, 16 mm L, Stainless Steel, 25 PK
Mfr # M51430.020.0014
Zoro # G3415511
product price:Â $3.99
/pk 25, $0.16/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51430.020.0014
Zoro #
G3415511
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
4 mm
Shank Length
16 mm
Nominal Diameter
2 mm
Outside Dia.
2 mm
Overall Length
14mm
Chamfer Diameter
1.9 mm
Fits Minimum Hole Diameter
1.9 mm
Usable Length
14 mm
Fits Maximum Hole Diameter
2 mm
Shank Length Tolerance
+/-0.500 mm
Chamfer Length (Min.)
0.7 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7343, ISO8750
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Coiled Spring Pin, 2mm dia,14mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 14 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 14 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.