Jam Nut, 5/16"-18, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 100 PK
Mfr # U11360.031.0001
Zoro # G3415684
CAD Available
product price:Â $4.55
/pk 100, $0.05/eaKey Features
CAD Drawing
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
3/16 in
Hex Width
1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U11360.031.0001
Zoro #
G3415684
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Hex Height
3/16 in
Hex Width
1/2 in
Wrench Size
1/2 in
Dia./Thread Size
5/16"-18
Nut Height
3/16 in
Width Across Flats
1/2"
Width
1/2 in
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Grade A, Material Steel, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 3/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Thread Type Coarse, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.