Slotted Spring Pin, 10 mm Outside Dia, 37 mm L, Stainless Steel, 5 PK
Mfr # M51428.080.0035
Zoro # G3415837
product price:Â $8.15
/pk 5, $1.63/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51428.080.0035
Zoro #
G3415837
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
10 mm
Shank Length
37 mm
Nominal Diameter
8 mm
Outside Dia.
8 mm
Overall Length
35mm
Chamfer Diameter
5.5 mm
Wall Thickness
1.5 mm
Usable Length
35 mm
Chamfer Length (Min.)
1.6 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D1481
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Slotted Spring Pin, 8mm dia,35mm L,Slotted,PK5, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 5.5 mm, Wall Thickness 1.5 mm, Shank Length 35 mm, Minimum Chamfer Length 1.6 mm, Nominal Diameter 8 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.