Slotted Spring Pin, 7 mm Outside Dia, 28 mm L, Stainless Steel, 10 PK
Mfr # M51428.050.0026
Zoro # G3416065
product price:Â $4.19
/pk 10, $0.42/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51428.050.0026
Zoro #
G3416065
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
7 mm
Shank Length
28 mm
Nominal Diameter
5 mm
Overall Length
26mm
Outside Dia.
5 mm
Wall Thickness
1 mm
Chamfer Diameter
3.4 mm
Usable Length
26 mm
Shank Length Tolerance
+/-0.500 mm
Outside Diameter Tolerance
+/-0.200 mm
Chamfer Length (Min.)
0.9 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D1481
Manufacturer Location
Globally Sourced
Dimensional Standards
ISO 8752/EN 28752/DIN 1481
End Type
Chamfered
Description
Slotted Spring Pin, 5mm dia,26mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 26 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.200 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.