Slotted Spring Pin, 6 mm Outside Dia, 14 mm L, Stainless Steel, 25 PK
Mfr # M51428.040.0012
Zoro # G3416205
product price:Â $5.29
/pk 25, $0.21/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51428.040.0012
Zoro #
G3416205
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
6 mm
Shank Length
14 mm
Outside Dia.
4 mm
Nominal Diameter
4 mm
Overall Length
12mm
Chamfer Diameter
2.8 mm
Wall Thickness
0.8 mm
Shank Length Tolerance
+/-0.500 mm
Outside Diameter Tolerance
+/-0.200 mm
Usable Length
12 mm
Chamfer Length (Min.)
0.65 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D1481
Manufacturer Location
Globally Sourced
Dimensional Standards
ISO 8752/EN 28752/DIN 1481
End Type
Chamfered
Description
Slotted Spring Pin, 4mm dia,12mm L,Slotted,PK25, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Shank Length 12 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards D1481, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.200 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.