Slotted Spring Pin, 5 mm Outside Dia, 10 mm L, Stainless Steel, 25 PK
Mfr # M51428.030.0008
Zoro # G3416327
product price:Â $2.85
/pk 25, $0.11/ea
Sold in multiples of 4 for $11.40
Key Features
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51428.030.0008
Zoro #
G3416327
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5 mm
Shank Length
10 mm
Nominal Diameter
3 mm
Overall Length
8mm
Outside Dia.
3 mm
Wall Thickness
0.6 mm
Chamfer Diameter
2.1 mm
Usable Length
8 mm
Chamfer Length (Min.)
0.5 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D1481
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 3mm dia,8mm L,Slotted,PK25, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 8 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 8 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.