Slotted Spring Pin, 4 mm Outside Dia, 22 mm L, Stainless Steel, 25 PK
Mfr # M51428.020.0020
Zoro # G3416421
product price:Â $2.55
/pk 25, $0.10/ea
Sold in multiples of 4 for $10.20
Key Features
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51428.020.0020
Zoro #
G3416421
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
4 mm
Shank Length
22 mm
Outside Dia.
2 mm
Nominal Diameter
2 mm
Overall Length
20mm
Chamfer Diameter
1.5 mm
Wall Thickness
0.4 mm
Usable Length
20 mm
Chamfer Length (Min.)
0.35 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D1481
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 2mm dia,20mm L,Slotted,PK25, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 1.5 mm, Wall Thickness 0.4 mm, Shank Length 20 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.