Slotted Spring Pin, 1.5 mm Outside Dia, 14 mm L, Stainless Steel, 25 PK
Mfr # M51428.015.0012
Zoro # G3416491
product price:Â $5.25
/pk 25, $0.21/ea
Sold in multiples of 3 for $15.75
Key Features
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51428.015.0012
Zoro #
G3416491
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Shank Length
14 mm
Outside Dia.
1.5 mm
Nominal Diameter
1.5 mm
Overall Length
12mm
Chamfer Diameter
1.1 mm
Wall Thickness
0.3 mm
Shank Length Tolerance
+/-0.500 mm
Usable Length
12 mm
Outside Diameter Tolerance
+/-0.100 mm
Chamfer Length (Min.)
0.25 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D1481
End Type
Chamfered
Dimensional Standards
ISO 8752/EN 28752/DIN 1481
Manufacturer Location
Globally Sourced
Description
Slotted Spring Pin, 1.5mm dia,12mm L,PK25, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 1.1 mm, Wall Thickness 0.3 mm, Shank Length 12 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards D1481, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.100 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.