Slotted Spring Pin, 1.5 mm Outside Dia, 8 mm L, Stainless Steel, 25 PK
Mfr # M51428.015.0006
Zoro # G3416519
product price:Â $5.45
/pk 25, $0.22/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51428.015.0006
Zoro #
G3416519
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Shank Length
8 mm
Nominal Diameter
1.5 mm
Overall Length
6mm
Outside Dia.
1.5 mm
Chamfer Diameter
1.1 mm
Wall Thickness
0.3 mm
Outside Diameter Tolerance
+/-0.110 mm
Shank Length Tolerance
+/-0.250 mm
Chamfer Length (Min.)
0.25 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D1481
Dimensional Standards
ASME B18.8.3M/ISO 8750
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 1.5mm dia,6mm L,PK25, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, End Type Chamfered, Chamfer Diameter 1.1 mm, Wall Thickness 0.3 mm, Shank Length 6 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards D1481, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.110 mm, Dimensional Standards ASME B18.8.3M/ISO 8750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.