Zoro Homepage
This item is Discontinued.
Checkers Warning Whip 2 Flashing LED Light, Red/Am FSRKT-1AF/1RF

Warning Whip 2 Flashing LED Light, Red/Am (Discontinued)

  • Mfr # FSRKT-1AF/1RF
  • Zoro # G3417066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSRKT-1AF/1RF
Zoro #
G3417066
UPC #
-
Country of Origin
United States

Details

Shape
Oval
Lamp Type
Led
Item
Warning Whip
Sub-Category
Hazard And Warning Devices
Current Rating
0.08 to 0.25A
Number of Bulbs
2
Color
Amber/Red
Volt Bulb
6 to 12

Description

Warning Whip, Amber/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.