Quick Connect Coupler, Female, 1/4x1/4 In

  • Mfr # 17-0036

  • Zoro # G3417723


product price:  $55.69
/ea

Key Features

Inlet
1/4 in (F)NPT
Outlet
1/4 in (F) Quick Connect
Material
Stainless Steel
Max. Pressure
6,000 psi
Max. Fluid Temp.
195 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17-0036
Zoro #
G3417723
UPC #
016977004903
Country of Origin
China

Details

Item
Quick-Connect Coupler
Inlet
1/4 in (F)NPT
Outlet
1/4 in (F) Quick Connect
Material
Stainless Steel
Max. Pressure
6,000 psi
Max. Fluid Temp.
195 Degrees F

Description

Quick-Connect Coupler, Inlet 1/4 in (F)NPT, Outlet 1/4 in (F) Quick Connect, Material Stainless Steel, Max. Pressure 6,000 psi, Max. Fluid Temp. 195 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.