Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F-SUM 360LA
Zoro #
G3419884
UPC #
080078001185
Country of Origin
Sweden
Details
Item
Pocket Transit/Clinometer
Accuracy
+/-0.5 deg. (Compass), +/-1 deg. or 1% (Clinometer)
Horizontal Range
0-360 deg.
Vertical Graduations
1 Deg or 1%
Type
Survey Master 360
Vertical Range
0-90 Deg, Each 1 Deg, 0-150%, Each 1 Deg
Mounting Thread
1/4-20
Horizontal Graduations
1 Deg
Characteristics
Includes
Lanyard
Description
Pocket Transit/Clinometer, Magnification -, Aperture -, Field of View -, Horizontal Graduations 1 Deg, Accuracy +/-0.5 deg. (Compass), +/-1 deg. or 1 Percent (Clinometer), Horizontal Range 0-360 deg., Includes Lanyard, Vertical Graduations 1 Deg or 1 Percent, Vertical Range 0-90 Deg, Each 1 Deg, 0-150 Percent, Each 1 Deg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.