Extended Prong Cotter Pin, 3.5 mm Dia, 51 mm L, Low Carbon Steel, 50 PK
Mfr # M39350.035.0050
Zoro # G3420746
product price:Â $6.79
/pk 50, $0.14/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39350.035.0050
Zoro #
G3420746
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3.5 mm
Shank Length
52 mm
Length
50 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Number of Pieces
1
Manufacturer Location
Globally Sourced
Standards
D94
Description
Cotter Pin,3.5mm dia,55mm L,PK50, System of Measurement Metric, Pin Diameter 3.5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 55 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.