Coiled Spring Pin, 2.5 mm Outside Dia, 22 mm L, Steel, 50 PK

  • Mfr # M39150.025.0020

  • Zoro # G3421516


product price:  $6.19
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.38

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
2.5 mm
Shank Length
22 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M39150.025.0020
Zoro #
G3421516
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2.5 mm
Shank Length
22 mm
Nominal Diameter
2.5 mm
Outside Dia.
2.5 mm
Overall Length
20mm
Chamfer Diameter
2.4 mm
Usable Length
20 mm
Fits Minimum Hole Diameter
2.4 mm
Shank Length Tolerance
+/-0.500 mm
Outside Diameter Tolerance
Max 2.78, Min 2.65
Fits Maximum Hole Diameter
2.5 mm
Chamfer Length (Min.)
0.7 mm

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7344, ISO8748
Rockwell Hardness
HV30 420-560
Dimensional Standards
ASME B18.8.3M / ISO 8750
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 2.5mm dia,20mm L,PK50, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 2.4 mm, Fits Minimum Hole Diameter 2.4 mm, Fits Maximum Hole Diameter 2.5 mm, Shank Length 20 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2.5 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.