Coiled Spring Pin, 1.5 mm Outside Dia, 10 mm L, Steel, 50 PK
Mfr # M39150.015.0008
Zoro # G3421671
product price:Â $4.69
/pk 50, $0.09/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
1.5 mm
Shank Length
10 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39150.015.0008
Zoro #
G3421671
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Shank Length
10 mm
Outside Dia.
1.5 mm
Nominal Diameter
1.5 mm
Overall Length
8mm
Chamfer Diameter
1.4 mm
Fits Minimum Hole Diameter
1.4 mm
Shank Length Tolerance
+/-0.250 mm
Usable Length
8 mm
Fits Maximum Hole Diameter
1.5 mm
Chamfer Length (Min.)
0.5 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7344, ISO8748
Rockwell Hardness
HV30 420-560
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Coiled Spring Pin, 1.5mm dia,8mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 8 mm, End Type Chamfered, Chamfer Diameter 1.4 mm, Fits Minimum Hole Diameter 1.4 mm, Fits Maximum Hole Diameter 1.5 mm, Shank Length 8 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 1.5 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.