Coiled Spring Pin, 12 mm Outside Dia, 72 mm L, Steel, 5 PK
Mfr # M39140.100.0070
Zoro # G3421909
product price:Â $13.99
/pk 5, $2.80/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
12 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39140.100.0070
Zoro #
G3421909
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
12 mm
Shank Length
72 mm
Nominal Diameter
10 mm
Overall Length
70mm
Outside Dia.
10 mm
Chamfer Diameter
9.75 mm
Fits Minimum Hole Diameter
9.85 mm
Fits Maximum Hole Diameter
10 mm
Usable Length
70 mm
Shank Length Tolerance
+/-0.750 mm
Outside Diameter Tolerance
Max 10.8, Min 10.35
Chamfer Length (Min.)
2.5 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Dimensional Standards
ASME B18.8.3M / ISO 8750
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 10mm dia,70mm L,Coiled,PK5, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 70 mm, End Type Chamfered, Chamfer Diameter 9.75 mm, Fits Minimum Hole Diameter 9.85 mm, Fits Maximum Hole Diameter 10 mm, Shank Length 70 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 2.5 mm, Nominal Diameter 10 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.