Coiled Spring Pin, 5 mm Outside Dia, 14 mm L, Steel, 50 PK

  • Mfr # M39140.030.0012

  • Zoro # G3422511


product price:  $6.35
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.70

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
5 mm
Shank Length
14 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M39140.030.0012
Zoro #
G3422511
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
14 mm
Outside Dia.
3 mm
Overall Length
12mm
Nominal Diameter
3 mm
Chamfer Diameter
2.9 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
3 mm
Usable Length
12 mm
Fits Minimum Hole Diameter
2.9 mm
Chamfer Length (Min.)
0.9 mm

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 3mm dia,12mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 12 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.