Coiled Spring Pin, 2.5 mm Outside Dia, 16 mm L, Steel, 50 PK
Mfr # M39140.025.0014
Zoro # G3422581
product price:Â $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38
Key Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
2.5 mm
Shank Length
16 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39140.025.0014
Zoro #
G3422581
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
2.5 mm
Shank Length
16 mm
Nominal Diameter
2.5 mm
Outside Dia.
2.5 mm
Overall Length
14mm
Chamfer Diameter
2.4 mm
Fits Minimum Hole Diameter
2.4 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
2.5 mm
Outside Diameter Tolerance
Max 2.78, Min 2.65
Usable Length
14 mm
Chamfer Length (Min.)
0.7 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Dimensional Standards
ASME B18.8.3M / ISO 8750
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 2.5mm dia,14mm L,PK50, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 14 mm, End Type Chamfered, Chamfer Diameter 2.4 mm, Fits Minimum Hole Diameter 2.4 mm, Fits Maximum Hole Diameter 2.5 mm, Shank Length 14 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.