Coiled Spring Pin, 2.5 mm Outside Dia, 12 mm L, Steel, 50 PK
Mfr # M39140.025.0010
Zoro # G3422609
product price:Â $5.69
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.38
Key Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
2.5 mm
Shank Length
12 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39140.025.0010
Zoro #
G3422609
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
2.5 mm
Shank Length
12 mm
Nominal Diameter
2.5 mm
Overall Length
10mm
Outside Dia.
2.5 mm
Chamfer Diameter
2.4 mm
Outside Diameter Tolerance
Max 2.78, Min 2.65
Fits Maximum Hole Diameter
2.5 mm
Shank Length Tolerance
+/-0.250 mm
Fits Minimum Hole Diameter
2.4 mm
Usable Length
10 mm
Chamfer Length (Min.)
0.7 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Dimensional Standards
ASME B18.8.3M / ISO 8750
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Coiled Spring Pin, 2.5mm dia,10mm L,PK50, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 2.4 mm, Fits Minimum Hole Diameter 2.4 mm, Fits Maximum Hole Diameter 2.5 mm, Shank Length 10 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.