Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE548A
Zoro #
G3422614
UPC #
034138548028
Country of Origin
United States
Dimensions
Dry Erase Height
48"
Dry Erase Width
96"
Depth
3-1/8"
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Finish
Gloss
Board Frame Material
Plastic
Frame Color
Silver
Frame Material
Plastic
Includes
Marker Tray and Marker
Description
Dry Erase Board, Board Properties Non-Magnetic, Board Color White, Dry Erase Height 48 In., Dry Erase Width 96 In., Depth 3-1/8 In., Dry Erase Surface Finish Gloss, Frame Color Silver, Board Frame Material Plastic, Frame Material Plastic, Includes Marker Tray and Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.