Line Voltage Thermostat, Open on Rise, Vertical, 40 Degrees to 86 Degrees F, DPST, 208/240 V AC

  • Mfr # TL7235A1003

  • Zoro # G3422702


product price:  $94.95
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Electric Heating
Display Type
Digital
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL7235A1003
Zoro #
G3422702
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7/8 in
Lead Length
5 1/2 in
Overall Height
4-7/8 in
Overall Width
2-3/4 in

Details

Compatible System Type
Electric Heating
Display Type
Digital
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
Number of Heating Stages
1
Temperature Control Range
40 to 86 Degrees F
Control Type
Push Button
Voltage
208 to 240V AC
Item
Line Voltage Thermostat
Sensor Type
Thermistor
Number of Switches
1
Standards
CSA, UL
Contact Rating Resistive @ 240V
15 A
Housing Material
Plastic
Temperature Scale
Fahrenheit/Celsius
Minimum Operating Temperature
32 Degrees F
Temperature Differential
1 Degrees F
Maximum Control Temperature
122 Degrees F
Lead Material
Copper
Minimum Control Temperature
32 Degrees F
Frequency
50 Hz, 60 Hz
Mounting Direction
Vertical
Electrical Connection Type
Hardwired
Full Load Amps @ 240V AC
15 A
Maximum Operating Temperature
122 Degrees F
Temperature Sensitivity
1 Degrees F
Programming Capability
Not Programmable
Full Load Amps @ 120V AC
15 A
Enclosure Color
White
Includes
Positive Off, Temperature Readout

Description

Line Voltage Thermostat, Thermostat Programmable No, Thermostat Heating/Cooling Heating, Thermostat Switch Type DPST, Thermostat Control Range 40 Degrees to 86 Degrees F, Thermostat Voltage 208 to 240V AC, 15 A, 15 A, Temp. Sensitivity 1 Degrees F, Sensor Type Thermistor, Switch Action Open on Rise, Number of Switches 1, Differential +/-1 Degrees F, Height 4 7/8 in, Width 2 3/4 in, Depth 7/8 in, Display Type Digital, Color White

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.